Learn More
Thermo Scientific™ Syncronis™ Amino (NH2) Mixed Mode HPLC Column, 1.7 μm, 2.1 mm x 30 mm
Column Format: Analytical Column; Carbon Load: 4%; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Marque: Thermo Scientific™ 97702-032130
Code : 16
Informations supplémentaires : Weight : 0.10000kg
Description
Improve the consistency and reliability of your liquid chromatography (LC) separations with Thermo Scientific™ Syncronis™ Amino Columns. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.
High surface area silica, dense stationary phase coverage and double end-capping minimize secondary interactions and ensure reproducible high-resolution separations.Highly Reproducible Separations
- Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
- 1.7μm particle size for rapid ultra-high-performance LC (UHPLC) separations
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
- Dense surface coverage of silica minimizes secondary interactions and peak tailing
- Double endcapped for extra surface coverage
Exceptional Column-to-Column Consistency
- Manufactured, packed and tested in ISO-9000-accredited facilities
- Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
- Enhanced automated packing process
Excellent Performance in Four Modes
- Aminopropyl phase performs well in reversed phase, normal phase, weak ion exchange and HILIC modes
Spécification
Analytical Column | |
HILIC | |
5800 psi (400 bar) | |
2 to 8 | |
320 m²/g | |
L8 | |
Syncronis | |
4% | |
Yes |
2.1 mm | |
30 mm | |
1.7 μm | |
100 Å | |
60°C | |
Amino (NH2) | |
Spherical, Fully Porous, Ultrapure Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |