missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ aQ C18 Polar Endcapped HPLC Columns

Use for predictable HPLC separations of compounds in highly aqueous mobile phases.

Brand:  Thermo Scientific™ 97302-102130

 View more versions of this product

Product Code. 11889322

  • £884.40 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Polar end-capped C18 stationary phase enhances retention of polar analytes
Compatible with Highly Aqueous Mobile Phases
  • Polar end-capping allows use of 100% aqueous mobile phases without loss of performance or stability
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
UHPLC
18130 psi (1250 bar)
2 to 8
320 m²/g
L1
Syncronis
19%
Polar
2.1 mm
100 mm
1.7 μm
100 Å
60°C
C18
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.