Learn More
Thermo Scientific™ Syncronis™ C18 HPLC Columns
Shop All Thermo Scientific ProductsDescription
Robust separations with highly pure, high surface area silica that is double endcapped Syncronis C18 preparative HPLC columns with inertness toward basic compounds.
Attain repeatable and consistent LC separations for your scale up purification needs with Thermo Scientific™ Syncronis™ C18 reversed phase preparative HPLC columns. These preparative HPLC columns have extremely pure, high surface area silica with dense stationary phase coverage to minimize secondary interactions and ensure robust, high-resolution separations. Double endcapping provides additional surface coverage and inertness toward basic compounds. Columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Highly Reproducible Separations
- Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Enhanced Resolution and Sensitivity
- Dense surface coverage of silica minimizes secondary interactions and peak tailing.
- Double endcapped for extra surface coverage.
- C18 (USP L1) selectivity.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Specifications
| Column Format | Preparative Column, Xtended Life |
| Diameter (Metric) | 25 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 3500 psi (240 bar) |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Surface Area | 320 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.