Learn More
Thermo Scientific™ Syncronis™ PREP HILIC HPLC Columns
Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.
£937.18 - £85274.90
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
16318656
|
Thermo Scientific™
97505-019023A |
Guard Column | 10 mm | 20 mm |
£937.18
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16328656
|
Thermo Scientific™
97505-019323A |
Guard 1/16 in. | 10 mm | 30 mm |
£1709.83
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16338656
|
Thermo Scientific™
97505-019323B |
Guard 1/8 in. | 10 mm | 30 mm |
£1709.83
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16358656
|
Thermo Scientific™
97505-029323A |
Guard 1/16 in. | 20 mm | 30 mm |
£3035.42
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16368656
|
Thermo Scientific™
97505-029323B |
Guard 1/8 in. | 20 mm | 30 mm |
£3035.42
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16378656
|
Thermo Scientific™
97505-259270A |
Preparative Column, Standard | 20 mm | 250 mm |
£14013.15
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16388656
|
Thermo Scientific™
97505-259270XL |
Preparative Column, XtendedLife | 25 mm | 250 mm |
£16121.83
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
16398656
|
Thermo Scientific™
97505-259370A |
Preparative Column, Standard | 30 mm | 250 mm |
£31107.30
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16308666
|
Thermo Scientific™
97505-259370XL |
Preparative Column, XtendedLife | 30 mm | 250 mm |
£33744.89
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16318666
|
Thermo Scientific™
97505-259570A |
Preparative Column, Standard | 50 mm | 250 mm |
£82111.38
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16328666
|
Thermo Scientific™
97505-259570XL |
Preparative Column, XtendedLife | 50 mm | 250 mm |
£85274.90
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
16348656
|
Thermo Scientific™
97505-029023A |
Guard Column | 20 mm | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Alternative Selectivity
- Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes.
- No need for ion-pair or derivatization.
- Enhanced sensitivity with MS detection.
- Highly organic mobile phase facilitates desolvation in ESI-MS.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
5 μm | |
100 Å | |
60°C | |
Zwitterionic | |
5% | |
No |
2 to 8 | |
320 m²/g | |
None | |
Spherical, Fully Porous, Ultrapure Silica | |
HILIC | |
HILIC |