missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Ingenius 3 Manual Gel Documentation System
GREENER_CHOICE

Ingenius 3 Manual Gel Documentation System that includes a UV filter and filter drawer for simple DNA Gel documentations.

Brand:  Syngene™ IG3

3777.89 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 12894008

  • £4580.00 / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • System comes with Syngene's powerful GeneTools analysis software
  • For low budget gel documentation and analysis fluorescence applications
  • The InGenius3 system is powered by GeneSys image capture and software providing access to a wide range of application control functions
  • Simple to use
  • Features a compact darkroom which has a sliding front door and an internal LED white light
  • High resolution 3 MP camera with 16 bit image output, manual zoom lens and manual filter drawer with optional interchangeable filters (includes a UV filter)
  • Connects to PC or laptop
  • Easily serviceable
  • Image enhancements and annotations for publication
Specifications

Specifications

Gel documentation
50 Hz
375 mm
24.4 in.
14.8 in.
Windows 7 and above
GeneSys Image Capture And GeneTools Image Analysis
375 mm
No
DNA and Visible Gel Imaging
Manual Gel Documentation System
LED
15.8 in.
UV
3 MP
620 mm
3 MP
Optional
Manual Zoom 6.5 - 39, F1.4
InGenius3
Syngene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers