missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2530LM
Syngene™ UV Transilluminator 2530LM for illumination of any sample excited by UV light.
Brand: Syngene™ GX-2530LM-E
Code : 04
Additional Details : Weight : 8.00000kg
Description
- Sealed to allow wet gels on surface
- For use in Syngene™ Systems
- 365/302nm wavelength
Specifications
Fixed | |
UV Transilluminator | |
230 w | |
335 x 310 x 100 mm | |
250 x 300 mm | |
230 V |
365/302 nm | |
For G:Box systems | |
250 x 300 mm | |
230 V 50 Hz 230 w | |
Syngene 2530LM | |
50 Hz |