missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Synthemax™ II Dissolvable Microcarriers
Corning microcarriers are designed to simplify your scale-up processes.
£142.00 - £1175.00
Specifications
Product Type | Microcarrier |
---|---|
For Use With (Application) | MSC and iPS/ES Applications |
Sterility | Sterile |
Surface Treatment | Synthemax™ II |
Material | USP Class VI Polystyrene |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17233084
|
Corning™
7288 |
1 g |
£142.00
1g |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17243084
|
Corning™
7289 |
5 g |
£605.00
5g |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17253084
|
Corning™
7290 |
10 g |
£1175.00
10g |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sterile
- Ready-to-use
- Available in closed systems packaging to be used directly with bioreactors
- Additionally, the microcarriers are surface-treated to enhance cell attachment, maximizing cell yield and viability
- Consistency – USP Class VI polystyrene material provides a consistent platform
- Performance – Corning microcarriers are offered untreated or with the following surface treatments
- Corning Synthemax™ II substrate creates a synthetic surface on the microcarriers for stem cell expansion
- For use with MSC and iPS/ES applications. (Animal Origin Free)
- Sterility Assurance Level (SAL) of 10−6
- Nonpyrogenic
- Available as closed system solutions
- Corning microcarriers are available sterile and ready to use in 1 to 10 g vials. This format provides flexibility to select the amount of beads to use.
- During the mature phase of process development and into manufacturing, closed system packaging would be necessary to maintain sterility and ease bioreactor loading.
Specifications
Microcarrier | |
Sterile | |
USP Class VI Polystyrene |
MSC and iPS/ES Applications | |
Synthemax™ II |