missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terracycle™ Synthetic Disinfectant Wipes Zero Waste Box™
Recycle Synthetic Disinfectant Wipes using this Zero Waste Box system. Zero Waste Box includes signage, a built-in liner, shipping to and from your location, and processing of the materials.
Brand: Terracycle™ CS175-L-UK
This item is not returnable.
View return policy
Description
What you can recycle:
- Synthetic Disinfectant Wipes
This box does not accept:
- Wipe Packaging
- Other Cleaning Supplies
- Natural Disinfectant Wipes
Specifications
25 kg | |
Beige, Green, Red, White | |
Single-use | |
Large | |
Not Autoclavable | |
Recycling Box |
55 lb. | |
38 x 38 x 97 cm | |
Yes | |
Non-sterile | |
Cardboard, Plastic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction