Learn More
Terracycle™ Synthetic Disinfectant Wipes Zero Waste Box™
Recycle Synthetic Disinfectant Wipes using this Zero Waste Box system. Zero Waste Box includes signage, a built-in liner, shipping to and from your location, and processing of the materials.
Brand: Terracycle™ CS175-M-UK
Additional Details : Weight : 1.00000kg
Description
What you can recycle:
- Synthetic Disinfectant Wipes
This box does not accept:
- Wipe Packaging
- Other Cleaning Supplies
- Natural Disinfectant Wipes
Specifications
15 kg | |
Beige, Green, Red, White | |
Single-use | |
Medium | |
Not Autoclavable | |
Recycling Box |
33 lb. | |
30.5 x 30.5 x 84 cm | |
Yes | |
Non-sterile | |
Cardboard, Plastic |