missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ All-glass Syringes

Product Code. 10551713
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.2 to 5 mL
0.5 to 2 mL
1 to 10 mL
1 to 20 mL
1 to 30 mL
1 to 50 mL
10 to 150 mL
10 to 200 mL
Connection Type:
Luer Lock
Luer Nozzle
Unit Size:
Each
Pack of 2
Pack of 3
This item is not returnable. View return policy

Product Code. 10551713

Brand: Socorex™ 155.0505

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Resistant borosilicate glass syringes can be sterilized and reused. Socorex™ Dosys™ All-glass Syringes provide a low-cost alternative to disposable plastic syringes and are easy to disassemble for cleaning.

  • Borosilicate glass construction.
  • Superior chemical, heat and shock resistance.
  • Low-cost alternative to disposable plastic syringes.
  • Precision-machined plunger and barrel.
  • Excellent fitting and liquid tightness (not gas tight).
  • Permanent, high visibility graduations.
  • Glass Luer and metal Luer lock nozzles available.
  • Can be sterilized up to 160°C / 320°F.
  • Very easy to disassemble and clean.

Specifications

Autoclavable Autoclavable
Material Glass, Glass (Barrel), Glass (Plunger), Metal (Tip)
Product Type Syringe
Graduations 0.2 mL
Quantity 3/Pk.
Volume (Metric) 0.2 to 5 mL
Connection Type Luer Lock
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.