missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ All-glass Syringes
Resistant borosilicate glass syringes can be sterilized and reused. Socorex™ Dosys™ All-glass Syringes provide a low-cost alternative to disposable plastic syringes and are easy to disassemble for cleaning.
Brand: Socorex™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Borosilicate glass construction.
- Superior chemical, heat and shock resistance.
- Low-cost alternative to disposable plastic syringes.
- Precision-machined plunger and barrel.
- Excellent fitting and liquid tightness (not gas tight).
- Permanent, high visibility graduations.
- Glass Luer and metal Luer lock nozzles available.
- Can be sterilized up to 160°C / 320°F.
- Very easy to disassemble and clean.
Specifications
Autoclavable | |
Syringe | |
3/Pk. | |
Luer Nozzle |
Glass (Barrel), Glass (Plunger), Glass (Tip) | |
0.05 mL | |
0.1 to 1 mL | |
Yes |