missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 25 N Dispersing Tool - ST
Suitable for dispersing instrument T 25 digital
£1295.00 - £1660.00
Specifications
Product Type | Dispersing Element |
---|---|
Material | PTFE, 316L Stainless Steel PT |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Volume Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume Range (Metric) | Price | Quantity & Availability | |||||
13410607
|
IKA™
0004447300 |
10 mL to 1.5 L |
£1295.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
13420607
|
IKA™
0004447500 |
50 mL to 2 L |
£1580.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
13400607
|
IKA™
0004447100 |
1 to 100 mL |
£1370.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
13480597
|
IKA™
0004446900 |
1 to 50 mL |
£1660.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
Description
ST tools are recommended for use with tissue and other fibrous materialsSpécification
Dispersing Element | |
PTFE, 316L Stainless Steel PT | |
1 Ea. |