missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Easy clean control S002 Disperser with UK plug
GREENER_CHOICE

Product Code. 16298611 Shop All IKA Products
Click to view available options
Speed:
3000 to 25,000 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16298611

Brand: IKA™ 0025002502

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance dispersing instrument with electronic speed control.

  • Compatible with all S 25 tools
  • Continuous temperature measurement with S 25 EC-T-C-18G-ST tool including an integrated temperature sensor
  • Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits
  • Operation time detection through RFID
  • The detection of operation time serves to guarantee regular maintenance
  • Quick and easy cleaning of the easy clean dispersing tools, no disassembling required
  • Brushless motor guarantees dust-free and silent operation
  • USB interface for control and documentation via labworldsoft™ software
  • Timer/counter function
  • Increased safety through tool recognition and IP-class
  • Remote control with WiCo (not incl. with delivery)
TRUSTED_SUSTAINABILITY

Specifications

Speed 3000 to 25,000 rpm
Voltage 220/240 V, 100/120 V
Electrical Requirements 220/240, 100/120 V, 50/60 Hz, 500 W
Hertz 50/60 Hz
Volume Range (Metric) 1 mL to 2 L
Dimensions (L x W x H) 89 x 270 x 161 mm
Length (Metric) 160 mm Extension Arm
Description Stepless speed control with UK plug S002
Display LED
Includes Yes
Noise Level 70 dB
Packaging Quantity 1 Ea.
Timer Yes
Viscosity 5000 mPas
Weight (Metric) 3 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.