missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Easy clean digital S002 Disperser with UK plug
GREENER_CHOICE

High-performance digital dispersing instrument with electronic speed control.

Brand:  IKA™ 0025002562

Product Code. 16218621

  • £2417.00 / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compatible with all S 25 tools
  • Suitable for homogenizing medical samples, emulsifying cosmetics, or suspending coatings
  • In combination with an IKA laboratory reactor it is also possible to conduct dispersion tasks under vacuum or pressure
  • Quick and easy cleaning of the easy clean dispersing tools, no disassembling required
  • Brushless motor guarantees dust-free and silent operation
  • USB interface for control and documentation via labworldsoft™ software
  • Timer/counter function
  • Increased safety through tool recognition and IP-class
Specifications

Specifications

3000 to 25,000 rpm
220/240, 100/120 V, 50/60 Hz, 500 W
1 mL to 2 L
160 mm Extension Arm
LED
70 dB
Yes
3 kg
220/240 V, 100/120 V
50/60 Hz
89 x 270 x 161 mm
Stepless speed control with UK plug S002
Yes
1 Ea.
5000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.