missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 50 Digital Dispersing Element
Use this dispersing element with the IKA™ T 50 Dispersers. T 50 Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.
£3520.00 - £5185.00
Specifications
Product Type | Dispersing Element |
---|---|
Diameter (Metric) | 45 mm |
Material | PTFE, 316L Stainless Steel |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) Shaft | Volume Range (Metric) | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Shaft | Volume Range (Metric) | Model | Price | Quantity & Availability | |||
15251126
|
IKA™
0010000630 |
300 mm | 500 mL to 15 L | S 50-KR-G45-M |
£5185.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
15261126
|
IKA™
0010000631 |
300 mm | 0.25 to 10 L | S 50-KR-G-45-F |
£4800.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
15241126
|
IKA™
0010000632 |
300 mm | 500 mL to 20 L | S 50-KR-G45-G |
£4305.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
10384851
|
IKA™
0008003300 |
290 mm | 500 mL to 15 L | S 50N–G45-M |
£3520.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
10049110
|
IKA™
0008003900 |
290 mm | 0.25 to 10 L | S 50N–G45-F |
£3700.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 50 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
45 mm | |
PTFE, 316L Stainless Steel | |
1 Ea. |