Learn More
Tuttnauer T-Lab Eco Vertical Autoclave
This reliable workhorse is ideal for the general laboratory in need of easy operation, safety and cycle features for day-to-day needs. Intuitive, user friendly technology, including color touchscreen and multiple programmes for sterilization.
£10465.00 - £11625.00
Specifications
Diameter (English) Chamber | 15.6 in. |
---|---|
Diameter (Metric) Chamber | 39 cm |
Length (English) | 32.4 in. |
Length (Metric) | 81 cm |
Product Type | Autoclave, Top-loading |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
17847628
|
Tuttnauer
TLAB-V60-230 |
60 L |
£10465.00
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17837628
|
Tuttnauer
TLAB-V85-230 |
85 L |
£11625.00
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
Description
T-Lab Eco:
Affordable Performance and Trusted Reliability for your laboratory sterilization needs. T-Lab Eco was developed especially for educational institutions and research facilities. Designed with simplicity and economy in mind. Featuring the only IoT software designed for the smart laboratory, connecting sterilization devices and communicating on-site or remotely. Cloud based and paperless. This vertical floor-standing autoclave covers the fundamental needs for general lab sterilization with the aim of increasing the productivity of your laboratory. Offering universal capacity, together with the optimization of resources such as water, power and operating time results. Intended for the sterilization of a wide range of liquids and solids such as glassware, metal utensils and other laboratory items.
- Reliable Performance - Solid, glassware and liquid loads. Efficient sterilization time including cooling.
- Affordable - Built with just the essential features. Less water wasted, less electricity consumed, less time spent on maintenance. Cylindrical chamber is less expensive and more reliable over a long working life.
- Plug and Play Installation - This autoclave does not require dedicated installation connections, simply a power source.
- Versatile for all your basic needs - Sterilizes liquids, solids, sealed and unsealed bottles. Performance and quality within a small space.
- Unparalleled User Experience - High resolution multicolour touchscreen which adjustable screen colours. Monitor your autoclave connected to a network with R.PC.R. software.
- Standard Features - Two PT100 sensors. Built-in cooling fan. Built-in memory: 1000 cycles.
Specifications
15.6 in. | |
32.4 in. | |
Autoclave, Top-loading | |
105°C to 137°C | |
Non-sterile |
39 cm | |
81 cm | |
221°F to 278°F | |
IOT Ready, Plug and Play |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.