Learn More
Micronova™ T-Mop™ Covers



A range of T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment. Available in a variety of fabrics to meet specific cleaning needs.
Brand: Micronova™ T6-18
20.58 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Requires : QPT frame with STA series handle or QDT with SSU series handle
This item is not returnable. View return policy
Description
The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.
- T-Mop covers with snap fasteners in a range of fabrics
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
- Holds up to strong disinfectants
- Autoclavable
Specifications
45.7 x 6.4 cm (18 x 2.5 in.) | |
White | |
Non-sterile | |
Autoclavable | |
2.5 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Mop Cover | |
18 in. | |
45.7 cm | |
6.4 cm | |
Chemicals | |
12/Cs. | |
NovaPoly Slipcover | |
Smooth Knit Polyester |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047360-000 | Certificate of Compliance | 09/01/2025 | T6-18 |
047322-000 | Certificate of Compliance | 26/12/2024 | T6-18 |
046342-000 | Certificate of Compliance | 03/12/2024 | T6-18 |
042313-000 | Certificate of Compliance | 17/04/2024 | T6-18 |
041341-000 | Certificate of Compliance | 23/01/2024 | T6-18 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Does not include adaptor and handle