missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ T-Mop™ Covers
GREENER_CHOICEBIOPHARMA

A range of T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.​ Available in a variety of fabrics to meet specific cleaning needs.

Brand:  Micronova™ T20-14

 View more versions of this product

Product Code. 13157686

  • £17.75 / Each
Estimated Shipment: 07-08-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPT frame with STA series handle or QDT with SSU series handle
This item is not returnable. View return policy

Description

Description

The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.

  • T-Mop covers with snap fasteners in a range of fabrics
  • Rounded covered sponges easily roll down walls and soft walls
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • Fabric options include:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • For use with the 180° swivel TMop™ Adapter
  • Available in 10, 14 and 18-inch lengths
  • TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
  • Holds up to strong disinfectants
  • Autoclavable
Specifications

Specifications

36.8 x 6.4 cm (14.5 x 2.5 in.)
White
Non-sterile
Autoclavable
2.5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Cleaning and Sanitization of Cleanroom Surfaces
Mop Cover
14.5 in.
36.8 cm
6.4 cm
Chemicals
12/Cs.
QDT-14 and SSU Series Handles
MegaTex, Non-woven Polyamide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number047768-000 Certificate TypeCertificate of Compliance Date10/02/2025 Catalog NumberT20-14
Lot Number047232-000 Certificate TypeCertificate of Compliance Date31/12/2024 Catalog NumberT20-14
Lot Number047226-000 Certificate TypeCertificate of Compliance Date26/12/2024 Catalog NumberT20-14
Lot Number047011-000 Certificate TypeCertificate of Compliance Date16/12/2024 Catalog NumberT20-14
Lot Number046747-000 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog NumberT20-14
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ T-Mop™ Covers > Tmop Megatex, non-woven polyamide TMop cover w snaps, w foam, 14 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Does not include adaptor and handle