missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Table-Height ATEX Fridge
Liebherr™ table-height ATEX fridge. Spark-free certified to ATEX II 3/-G IIB+H2. Temperature range +2° to +15°C. Integrated mains-independent digital display. Door with lock, reversible on site. Energy-efficient and environmentally-friendly refrigerant R-600a
POA
Specifications
Type | Laboratory Refrigerator |
---|---|
Temperature Range | 1°C to 15°C |
Refrigerant | R 600a |
Door Style | Solid |
Capacity (Metric) Shelf | 40 kg |
Description
- Spark-free certified to ATEX II 3/-G IIB+H2
- Cannot be validated
- Fan-assisted cooling, temperature range +2°C to +15°C.
- Automatic defrost and removable internal evaporator drip-tray
- White-coated steel exterior finish.
- Moulded inner liner with coved corners.
- Door with lock, reversible on site.
- Door-operated fan cut-out switch.
- Mains-independent digital temperature display.
- Fitted with glass shelves, shelf load max 40kg.
Specifications
Laboratory Refrigerator | |
R 600a | |
40 kg | |
ATEX Certified, CE, ISO 14001, ISO 9001 | |
Analog | |
220/240 V |
1°C to 15°C | |
Solid | |
Steel | |
White | |
Automatic | |
50 Hz |