missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Tablo L 132 D Bench

Instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.

Brand:  LNI™ 2000.02.033D

Product Code. 17881007

  • £2450.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed without rouging pumps or noisy equipment
  • Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
  • With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
  • Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications

Specifications

Bench
Yes
890 x 1320 x 840 mm
Stainless Steel
None
None
24 Months
No
Stainless Steel
Light Gray
Not Autoclavable
Analytical Instruments
Chemical Resistant Table Top
None
EU-style, UK-style
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers