missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Tablo L 192 D Bench

Instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.

Brand:  LNI™ 2000.02.036D

Additional Details : Weight : 130.00000kg

Product Code. 17841027

  • £3227.70 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Designed without rouging pumps or noisy equipment
  • Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
  • With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
  • Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications

Specifications

No
None
Yes
Yes
890 x 1920 x 840 mm
None
Not Autoclavable
None
Stainless Steel
24 Months
Bench
No
Chemical Resistant Table Top
EU-style, UK-style
Analytical Instruments
Stainless Steel
Light Gray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers