missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tacta™ Mechanical Pipet Multipacks
GREENER_CHOICEBIOPHARMA

Product Code. 15643104 Shop All Sartorius Products
Click to view available options
Type:
Mechanical Pipette Multipacks
Quantity:
1/Pk.
10/Pk.
20/Pk.
Volume (Metric):
0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
20 μL, 200 μL, 1000 μL
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 15643104

Brand: Sartorius LH729672

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

4 x Single-channel pipets (0.5 to 10μL, 2 to 20μL, 20 to 200μL, 100 to 1000μL), Tip Racks of 96 tips (0.1 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 4 x Single Pipet Holders

Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.

  • Comfortable to hold due to ergonomically designed handle
  • Low pipetting and tip ejection forces
  • Smooth tip ejection with the new Optiject™ technology
  • Unique Optilock™ system provides flexibility for volume adjustment and locking
  • Calibration adjustment to provide accurate results for various liquid types
  • Reliable results, even over lengthy pipetting periods
  • Easy-to-read, four-digit volume display helps to set exact volumes
  • Easy to clean with only three parts to disassemble
  • Fully autoclavable
  • High-quality standard Optifit tips for various applications

Warranty

Two years

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Sartorius Tips
Autoclavable Autoclavable
Disposable Reusable
Model Tacta
Number of Channels 1
Product Line Tacta
Sterility Non-sterile
Type Mechanical Pipette Multipacks
Volume (Metric) 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Display Four-digit volume display
Includes 4 x Single-channel pipets (0.5 to 10μL, 2 to 20μL, 20 to 200μL, 100 to 1000μL), Tip Racks of 96 tips (0.1 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 4 x Single Pipet Holders
Quantity 10/Pk.
UV Monitoring High
Warranty 2 Years
Length (Metric) 138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL)
Weight (Metric) 79 g (1-channel, 1000μL); 138 g (8-channel, 300μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.