Learn More
Sartorius Tacta™ Mechanical Pipet Multipacks
Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.
Brand: Sartorius
1330.25 GBP valid until 2024-12-31
Use promo code "21904" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.79000kg
Includes: 3 x Single-channel pipets (0.5 to 10μL, 20 to 200μL, 100 to 1000μL), 1 x eight-channel pipet (30 to 300μL), Tip Racks to 96 tips (0.1 to 10μL, 0.5 to 200μL, 5 to 350μL, 10 to 1000μL), 1 x Linear Stand, 4 x Pipet Holders
Description
- Comfortable to hold due to ergonomically designed handle
- Low pipetting and tip ejection forces
- Smooth tip ejection with the new Optiject™ technology
- Unique Optilock™ system provides flexibility for volume adjustment and locking
- Calibration adjustment to provide accurate results for various liquid types
- Reliable results, even over lengthy pipetting periods
- Easy-to-read, four-digit volume display helps to set exact volumes
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High-quality standard Optifit tips for various applications
Services
Two years
Specifications
Autoclavable | |
1 or 8 | |
Mechanical Pipette Multipacks | |
Four-digit volume display | |
1/Pk. | |
2 Years | |
79 g (1-channel, 1000μL); 138 g (8-channel, 300μL) |
Tacta | |
Tacta | |
0.5 to 10, 20 to 200, 100 to 1000, 30 to 300 μL | |
3 x Single-channel pipets (0.5 to 10μL, 20 to 200μL, 100 to 1000μL), 1 x eight-channel pipet (30 to 300μL), Tip Racks to 96 tips (0.1 to 10μL, 0.5 to 200μL, 5 to 350μL, 10 to 1000μL), 1 x Linear Stand, 4 x Pipet Holders | |
High | |
138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL) |