Learn More
Sartorius Tacta™ Mechanical Pipet Multipacks
Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.
Brand: Sartorius LH-729677
666.19 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.34000kg
Includes: 3 MAX Single-channel pipets (100 to 1000μL, 500 to 5000μL, 1 to 10mL), Tip Racks to 96 tips (10 to 1000μL) and Bulk in a bag: 0.1 to 5mL (100 tips), 1 to 10mL (250 tips), 1 x Linear Stand, 3 x Pipet Holders
Description
- Comfortable to hold due to ergonomically designed handle
- Low pipetting and tip ejection forces
- Smooth tip ejection with the new Optiject™ technology
- Unique Optilock™ system provides flexibility for volume adjustment and locking
- Calibration adjustment to provide accurate results for various liquid types
- Reliable results, even over lengthy pipetting periods
- Easy-to-read, four-digit volume display helps to set exact volumes
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High-quality standard Optifit tips for various applications
Services
Two years
Specifications
Autoclavable | |
1 | |
Mechanical Pipette Multipacks | |
Four-digit volume display | |
1/Pk. | |
2 Years | |
79 g (1-channel, 1000μL); 138 g (8-channel, 300μL) |
Tacta | |
Tacta | |
100 to 1000, 500 to 5000 μL, 1 to 10 mL | |
3 MAX Single-channel pipets (100 to 1000μL, 500 to 5000μL, 1 to 10mL), Tip Racks to 96 tips (10 to 1000μL) and Bulk in a bag: 0.1 to 5mL (100 tips), 1 to 10mL (250 tips), 1 x Linear Stand, 3 x Pipet Holders | |
High | |
138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL) |