missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipettes



Exceptionally balanced design is effortless to use and exceptionally comfortable to hold
Brand: Sartorius LH-729020
286.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods

Specifications
Optifit 10 μL, SafetySpace Filter Tips 10 μL | |
Autoclavable | |
Reusable | |
Polypropylene | |
Tacta | |
Non-sterile | |
0.5 to 10 μL |
Yes | |
Gray | |
Ergonomic | |
1 | |
No | |
Pipette | |
Gray |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Tacta™ Mechanical Pipettes > Channels: 1; Color code: Gray; Volume range: 0.5 - 10μL
Spot an opportunity for improvement?Share a Content Correction