missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ Tall Form Dram Vial

Tubular Dram Vials

Brand:  WHEATON™ 151061

 View more versions of this product

Product Code. 30286525

  • £292.00 / Pack of 882
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
  • Both vials and caps are suitable for storage, display, sample collection and apothecary applications
  • The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
  • Black polypropylene foil lined dram vial caps are sold separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Borosilicate Glass (Type 1, Class B)
Non-sterile
Autoclavable
36 mm
Vial
11.25 mm
No
1.75 mL
Screw Cap
882/Pk.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WHEATON™ Tall Form Dram Vial > Tall Form Dram Vial, 1.75 mL, 882/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.