missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Tall Form Graduated Measuring Cylinders

Accurately measures the volume of a liquid. Kartell™ Tall Form Graduated Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

Brand:  Kartell™ 0257400

153.90 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 12593267

  • £169.00 / Pack of 12
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall form
  • Circular base
  • Good chemical resistance
  • Permanent graduations moulded into cylinders
  • Can withstand temperatures up to 170°C
  • Suitable for applications with food
  • No wetting and no meniscus
Specifications

Specifications

PMP
ISO 6706-1981 (E)
Permanent Blue Graduations
20 mL
170°C
Cylindrical
Blue
Graduated Measuring Cylinder
±2 mL
B
41.5 mm
Autoclavable
2mL
Foodstuff
315 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers