missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Tall Form Graduated Measuring Cylinders
Accurately measures the volume of a liquid. Kartell™ Tall Form Graduated Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
Brand: Kartell™ 0257000
This item is not returnable.
View return policy
Description
- TPX™ Polymethylpentene (PMP) - lightweight, functional polymer with a unique combination of transparency, heat and chemical resistant properties
- Conforms to ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
- Can be used for liquids up 170°C
- No wetting
- No meniscus
- Permanent graduations for reproducibility
- Suitable for foodstuff
Specifications
10 mL | |
ISO 6706-1981 (E), BS 5404 Part 2 1977 | |
10/pk | |
Autoclavable | |
Round | |
Blue | |
Ungraduated Measuring Cylinder |
PMP | |
B | |
2 mL | |
170°C | |
Foodstuff | |
139 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Tall Form Graduated Measuring Cylinders > 10 mL
Spot an opportunity for improvement?Share a Content Correction