missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Tall Form Graduated Measuring Cylinders

Product Code. 15825577
Click to view available options
Graduations:
2 mL
5 mL
10 mL
20 mL
100 mL
200 mL
Unit Size:
Pack of 10
Pack of 12
Pack of 2
Pack of 30
Pack of 6
Capacity (Metric):
10 mL
50 mL
This item is not returnable. View return policy

Product Code. 15825577

Brand: Kartell™ 0257100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately measures the volume of a liquid. Kartell™ Tall Form Graduated Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

  • Tall form
  • Circular base
  • Good chemical resistance
  • Permanent graduations moulded into cylinders
  • Can withstand temperatures up to 170°C
  • Suitable for applications with food
  • No wetting and no meniscus

Specifications

Class B
Graduations 5 mL
Autoclavable Autoclavable
Limit of Error ±0.5mL
Max. Temperature 170°C
Subdivision 0.5mL
Shape Cylindrical
For Use With (Application) Foodstuff
Scale Color Blue
Height (Metric) 195 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.