missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Tall Form Graduated Measuring Cylinders

Accurately measures the volume of a liquid. Kartell™ Tall Form Graduated Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

Brand:  Kartell™ 0257200

 View more versions of this product

Product Code. 15835577

  • £189.00 / Pack of 30
Estimated Shipment: 11-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • TPX™ Polymethylpentene (PMP) - lightweight, functional polymer with a unique combination of transparency, heat and chemical resistant properties
  • Conforms to ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
  • Can be used for liquids up 170°C
  • No wetting
  • No meniscus
  • Permanent graduations for reproducibility
  • Suitable for foodstuff
Specifications

Specifications

50 mL
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
30/pk
Autoclavable
PMP
B
10 mL
199 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Tall Form Graduated Measuring Cylinders > 50 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.