missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Tall Form Graduated Measuring Cylinders
Accurately measures the volume of a liquid. Kartell™ Tall Form Graduated Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
Brand: Kartell™ 0257600
This item is not returnable.
View return policy
Description
- Tall form
- Circular base
- Good chemical resistance
- Permanent graduations moulded into cylinders
- Can withstand temperatures up to 170°C
- Suitable for applications with food
- No wetting and no meniscus
Specifications
B | |
Autoclavable | |
170°C | |
Cylindrical | |
Blue | |
Graduated Measuring Cylinder |
100 mL | |
±10mL | |
10mL | |
Foodstuff | |
438 mm |