missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Tall Form Porcelain Crucibles Without Lid
Use these dishes for a variety of applications. Haldenwanger™ Tall Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£64.02 - £225.00
Specifications
Material | Porcelain |
---|---|
Finish | Glazed |
Product Type Specs | Tall Form Porcelain Crucibles |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12376507
|
Haldenwanger™
79C/00 |
11 mL |
£68.90
Pack of 10 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
12306517
|
Haldenwanger™
L 79C/2/STEMPE |
40 mL |
£225.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12396507
|
Haldenwanger™
L 79C/1/STEMPE |
24 mL |
£64.02
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12338825
|
Haldenwanger™
79C/5 |
120 mL |
£135.00
Pack of 5 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Glazed | |
Tall Form Porcelain Crucibles |