missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Tall Form Weighing Bottles
Click to view available options
Capacity:
20 mL
45 mL
Description
- Manufactured from borosilicate glass 3.3
- White frosted label area provided
- Clear glass for excellent visibility of contents
- Available in different capacities
Specifications
Specifications
Capacity | 20 mL |
Color | Clear |
Description | Tall form |
Material | Borosilicate Glass (3.3) |
Closure Included | Yes |
Height (Metric) | 50 mm |
Product Type | Weighing Bottle |
Diameter (Metric) | 30 mm |
Closure Type | Interchangeable Ground Joint Cover |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'