missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ Tall Glass Screw Neck Vials, 14 mL

Glass Screw Neck Vials are made of neutral glass and are constructed with a tall form.

Brand:  S Murray™ T101/V5

Additional Details : Weight : 3.17000kg

Product Code. 13017513

  • £87.75 / Pack of 264
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

Glass Screw Neck Vials are constructed with a tall form and made from neutral glass as required by the pharmaceutical industry. Polypropylene caps must be ordered separately.

  • Neutral glass
  • Fits with screw cap T001/C5
  • Comes without closure
Specifications

Specifications

Neutral Glass
2.83 in.
0.47 oz.
T001/C5
14 mL
264
72 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers