missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Narrow-Necked Square Bottle with Screw Cap
1.15 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- HDPE, transparent, shatterproof
- Special labelling area for labels or manual lettering
- Suitable as a disposable bottle
- Leakproof
- With screw cap
Specifications
Capacity (Metric) | 250 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 17.5 mm |
Includes | Screw cap |
Material | HDPE |
Length (Metric) | 51 mm |
Quantity | 1 |
Width (Metric) | 43 mm |
Thread Size (Metric) | 25 mm |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'