missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

Product Code. p-7229260 Shop All BICASA Products
Click to view available options
Dimensions (D x W x H):
460 x 600 x 2030 mm
460 x 900 x 2030 mm
600 x 500 x 2030 mm
900 x 500 x 2030 mm
1200 x 500 x 2030 mm
460 x 1200 x 2030 mm
Door Type:
Open Front
Solid
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17407403

Brand: BICASA TCD.0600.2003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tall Laboratory Cabinet is made from fire-retardant particleboard and has 4 shelves.

  • Tall Storage Cabinet
  • EN 16121:2017 Certification/Compliance
  • Metal frame levelling plinth
    • Light Gray matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY 19 mm thickness
    • Light Gray color (2 decorative)
  • Steel sheet shelves (height-adjustable)
    • Light Gray matt bonderized Polyurethane powder coating
  • Solid hinged door
    • 270° degrees opening Automatic hold-closing
    • Ergonomic anodized and painted aluminum handle
    • Wardrobe lock with bar as standard
  • Available Facade Colors: Gray, Red, Blue, Anthracite

Specifications

Color Light Gray
Autoclavable Not Autoclavable
Cabinet Type On Levelling Plinth
Certifications/Compliance EN 16121
Dimensions (D x W x H) 600 x 500 x 2030 mm
Door Type Solid
Hinge Side Right
No. of Doors 1
No. of Shelves 4
With Casters No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.