missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Tall Laboratory Cabinet with Double Doors
TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.
£914.00 - £1020.00
Specifications
Door Type | Double |
---|---|
Frame Material | Melamine |
No. of Doors | 2 |
No. of Drawers | None |
No. of Shelves | 4 |
Product Code | Brand | Dimensions (L x W x H) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Color | Price | Quantity & Availability | ||||
30057569
|
BICASA
TCD.0900.2003-A |
900 x (480 + 20) x 2030 mm | Anthracite |
£914.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057585
|
BICASA
TCD.0900.2003-B |
900 x (480 + 20) x 2030 mm | Blue |
£914.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057588
|
BICASA
TCD.0900.2003-R |
900 x (480 + 20) x 2030 mm | Red |
£914.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057595
|
BICASA
TCD.1200.2003-A |
1200 x (480 + 20) x 2030 mm | Anthracite |
£1020.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057568
|
BICASA
TCD.1200.2003-B |
1200 x (480 + 20) x 2030 mm | Blue |
£1020.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057612
|
BICASA
TCD.1200.2003-R |
1200 x (480 + 20) x 2030 mm | Red |
£1020.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Tall Storage Cabinet
- EN 16121:2017 certified / complied
- Metal frame levelling plinth
- Light Grey matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY 19 mm thickness
- Light Grey color (2 decorative)
- Steel sheet shelves (height-adjustable)
- Light Grey matt bonderized Polyurethane powder coating
- Solid hinged door
- 270° opening Automatic hold-closing
- Ergonomic anodized and painted aluminum handle
- Wardrobe lock with bar as standard
Specifications
Double | |
2 | |
4 | |
No | |
Melamine |
Melamine | |
None | |
None | |
Storage Unit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title