missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Tall Pull-Out Cabinet
Shop All BICASA Products
Click to view available options
Dimensions (L x W x H):
450 x 600 x 2030 mm
450 x 900 x 2030 mm
Unit Size:
Each
Description
- Tall Storage Cabinet
- Suitable for NOT FLAMMABLE repository
- Metal frame levelling plinth
- Light Grey matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY 19 mm thickness
- Light Grey color (2 decorative)
- Upper air extraction flange 50 mm diameter
- 5 height adjustable steel sheet trays
- Light Grey matt bonderized Polyurethane powder coating
- Solid pull-out door
- Ergonomic anodized and painted aluminum handle
- Ventilation Grid
- Facade Color: Light Grey
Specifications
Specifications
| Product Type | Storage Cabinet |
| Color | Light Gray |
| Dimensions (L x W x H) | 450 x 900 x 2030 mm |
| No. of Shelves | 5 |
| Material | Melamine |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction