missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Tall Pull-Out Cabinet
Tall Pull-Out Cabinet Laboratory Cabinet constructed with fire-retardant particleboard. Features 5 height adjustable polyurethane powder coated steel sheet trays.
£2860.00 - £3665.00
Specifications
No. of Shelves | 5 |
---|---|
Product Type | Storage Cabinet |
Color | Light Gray |
Material | Melamine |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
30057609
|
BICASA
TC.PO.450.600.2003 |
450 x 600 x 2030 mm |
£2860.00
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
30057567
|
BICASA
TC.PO.450.900.2003 |
450 x 900 x 2030 mm |
£3665.00
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
Description
- Tall Storage Cabinet
- Suitable for NOT FLAMMABLE repository
- Metal frame levelling plinth
- Light Grey matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY 19 mm thickness
- Light Grey color (2 decorative)
- Upper air extraction flange 50 mm diameter
- 5 height adjustable steel sheet trays
- Light Grey matt bonderized Polyurethane powder coating
- Solid pull-out door
- Ergonomic anodized and painted aluminum handle
- Ventilation Grid
- Facade Color: Light Grey
Specifications
5 | |
Storage Cabinet | |
Light Gray | |
Melamine |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA Tall Pull-Out Cabinet