missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Tall Shape Weighing Bottles
Click to view available options
Diameter (Metric):
38 mm
48 mm
75 mm
Specifications
Specifications
Includes | Interchangeable NS stopper, inscription label |
Quantity | 1Pack |
Stopper Number | NS 80/12 |
Product Line | Bottle |
Product Type | Weighing Bottle |
Diameter (Metric) | 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction