Learn More
Fisherbrand™ Tall Slide Box
For storage or transportation of standard size slides (25 x 75 mm and 1 x 3 in.). Tall Slide Box is constructed of sturdy ABS Plastic with nickle clasp hinge for rugged use.
Brand: Fisherbrand™
28.78 GBP valid until 2024-07-31
Use promo code "21800" to get your promotional price.
Code : 41
Additional Details : Weight : 0.27900kg
Description
- Accommodates 100 slides of size: 3 x 2 in. (76.2 x 50.8 mm)
- For storage and transport
- Lid provides needed clearance for more height of slides
- Grooved slots for holding individual slides in place
- Soft cork non-slip lining
- Color: Blue
- D x W x H: 2.4 x 8.2 x 6.9 in. (60 x 208 x 175 mm)
Specifications
Slide Storage Box | |
Blue | |
Storage and Transport | |
17.5 cm | |
2.36 in. | |
ABS | |
8.18 in. | |
Cork |
100 | |
100 Slides (76.2 x 50.8 mm) | |
6.88 in. | |
Slide Inventory Sheet | |
6 cm | |
Rectangular | |
20.8 cm |