missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Tall Storage Cabinets
£1563.50 - £1894.86
Specifications
Cabinet Type | Tall Storage |
---|---|
Height (Metric) | 192 cm |
Width (Metric) | 900 mm |
Product Type | Tall Storage Cabinet |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
14855311
|
Koettermann™
301-00084 |
516 mm |
£1563.50
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
14885291
|
Koettermann™
301-00098 |
500 mm |
£1894.86
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Specifications
Tall Storage | |
192 cm | |
900 mm | |
Tall Storage Cabinet |