missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-evident Metallized Polyester Labels for M611, BMP61 and BMP71
Polyester labels for use with Thermal Transfer Portable Printers.
£39.02 - £64.42
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | UL Approved |
Adhesive Type | Acrylic |
Color | Silver |
Finish | Matte |
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11592555
|
Brady™
011223 |
12.7 mm | 15.9 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11582565
|
Brady™
011232 |
48.3 mm | 79.4 mm | 76.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11552565
|
Brady™
011229 |
25.4 mm | 28.6 mm | 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11522565
|
Brady™
011226 |
50.8 mm | 54 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Acrylic | |
Matte | |
Thermal Transfer | |
General Identification, Inventory and Inspection Labeling, Security Identification | |
1 | |
-70°C to +100°C |
UL Approved | |
Silver | |
Tamper-evident Metallized Polyester | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
Rectangle | |
0.071 mm |