missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Tampico Oven Broom
Tampico Oven Broom is a special brush for bakery and pastry.
£54.40 - £58.50
Specifications
Color Code | Orange |
---|---|
Product Type | Broom Head |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Color-coded | Yes |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
17928461
|
Gilac™
G020020 |
38 cm |
£54.40
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||||
17988631
|
Gilac™
G020030 |
50 cm |
£58.50
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||||
Description
- Special brush for bakery and pastry.
Specifications
Orange | |
Non-sterile | |
Yes |
Broom Head | |
Not Autoclavable | |
Wood |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Tampico Oven Broom