missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Tanker Spill Response Kit
The modern and effective way to control and clean up spills, particularly those resulting from liquid fuel deliveries
£267.00 - £457.00
Specifications
Type | Sorbent Spill Kit |
---|---|
For Use With (Application) | Absorbing/Containing Small Spills and Leaks |
Width (Metric) | 430 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17159350
|
3M™
7100090376 |
15 L |
£457.00
5 sets |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
17149350
|
3M™
7100090375 |
30 L |
£267.00
2 sets |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- Designed to absorb and contain small spills and leaks
- Compact size is convenient for trucks, shipping departments, and areas of oil transfer
- Kit is easily stowed in confined areas, such as behind the drivers seat
Specifications
Sorbent Spill Kit | |
Absorbing/Containing Small Spills and Leaks | |
430 mm |