missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tantalum gauze, 30 mesh woven from 0.076mm (0.003in) dia wire
Click to view available options
Quantity:
125 x 125 mm
250 x 250 mm
Unit Size:
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 125 x 125 mm |
| Mesh Size | 30 Mesh |
| Form | Wire Cloth |
| Chemical Name or Material | Tantalum gauze, 30 mesh woven from 0.076mm (0.003 in.) dia. wire |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction