missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ley Rubber™ Tapered Cork Stoppers
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
19 mm
24 mm
32 mm
Diameter (Metric) Bottom:
11 mm
15 mm
18 mm
Diameter (Metric) Top:
14 mm
18 mm
21 mm
Unit Size:
Pack of 10
Pack of 1000
Pack of 20
Specifications
Specifications
| For Use With (Application) | Education, homebrewing, arts and crafts |
| Length (Metric) | 19 mm |
| Diameter (Metric) Bottom | 11 mm |
| Diameter (Metric) Top | 14 mm |
| Material | Cork |
| Product Type | Cork Stopper |
| Shape | Tapered |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction