missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Tapered Hose Coupling
Polyethylene disconnectors provide a quick, flexible, and safe alternative to expensive adapters. Kartell™ Tapered Hose Couplings tightly join glass, rubber, or plastic hoses together.
£99.00 - £162.00
Specifications
Product Type | Hose Coupling |
---|---|
Certifications/Compliance | CE/IVD |
Material | Polyethylene |
For Use With | Glass, rubber, or plastic hoses |
Packaging Quantity | 100 |
Product Code | Brand | Diameter (Metric) Inner | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Packaging Quantity | Price | Quantity & Availability | ||||
12583307
|
Kartell™
0053600 |
Bore Size 7.3 mm | 100 |
£162.00
Pack of 100 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
12543297
|
Kartell™
0043400 |
Bore Size 1.6 mm | 100 |
£99.00
Pack of 100 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
- Useful for joining hoses of glass, rubber or plastic
- Connector fits tightly together
- Replaces expensive adapters
Specifications
Hose Coupling | |
Polyethylene | |
100 |
CE/IVD | |
Glass, rubber, or plastic hoses | |
Natural |