Learn More
MP Biomedicals™ Taq DNA Pol
A thermostable DNA polymerase that is used for PCR, RT-PCR, DNA sequencing and DNA labeling.
Brand: MP Biomedicals™ 11EPTQD925
Code : 80
Additional Details : Weight : 0.10000kg
Description
Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5' to 3' polymerase and exonuclease activities.
Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5′'to 3' polymerase and exonuclease activities.Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Specifications
Store at -20°C | |
Liquid | |
Standard PCR, RT-PCR, Sequencing, Nucleic Acid Labeling |
Taq DNA Pol | |
10 x 250U | |
5U/μL |