missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ TaqMan™ OpenArray™ RT PCR, Inventoried Format 56 QuantStudio™ 12K Flex

Brand:  Applied Biosystems™ 4471125

Code : NEW

Additional Details : Weight : 0.00450kg

Product Code. 12817442

  • £8150.00 / Each
Estimated Shipment: 05-08-2024
to see stock.

Description

Description

Specifications

Specifications

Store in freezer (-5° to -30°C).
Low
QuantStudio™ 12K Flex system
Real Time PCR System
Real Time PCR (qPCR)
Primer-Probe
qPCR
OpenArray™, QuantStudio™, TaqMan™
56 Array Format
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers